EF19-6.3 - ABB - OLR, Fla Range: 1.9, 6.3 A | Anixter
EF19-6.3 | ABB

ABB | EF19-6.3 | OLR, Fla Range: 1.9, 6.3 A Trip Type: Electronic

  • Manufacturer # EF19-6.3
  • Anixter #489733
Rating: IP20
Type: OVERLOADS
Description

The EF19-6.3 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure.

Features
  • Overload protection trip class 10E, 20E, 30E selectable
  • Phase loss sensitivity
  • Temperature compensation from -25 +70 C
  • Adjustable current setting for overload protection
  • Automatic or manual reset selectable
  • Trip-free mechanism
  • Status indication
  • STOP and TEST function
  • Direct mounting onto block contactors
  • Sealable operating elements
  • Self-supplied devices
Applications

Electronic overload relays are the alternative to the thermal overload relays. An electronic overload relay offers reliable and fast protection for motors in the event of overload or phase failure. Starter combinations are setup together with contactors.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items