EGU20IW-X - PANDUIT - Electrical Outlet, 20 | Anixter
EGU20IW-X | PANDUIT

PANDUIT | EGU20IW-X | Electrical Outlet, 20 AMP Ground Fault Circuit Interrupter (GFCI) Rectangular, Off White, Pack of 10

  • Manufacturer # EGU20IW-X
  • Anixter #BZ-EGU20IW-X
Color: OFFWHITE
Gang: 1
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 2
Description

20A specification grade GFCI rectangular outlet (ground fault circuit interrupter).

Features
  • Electrical outlets are standard electrical devices that fit into Pan-Way(TM) Outlet Boxes or any NEMA standard outlet boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items