ELLAN005 | NOR-AIS

NOR-AIS | ELLAN005 | CABINET WITH FRONT GLASS DOOR 44U X W600 X D900MM WITH ACESSORIES

  • Manufacturer # ELLAN005
  • Anixter #BZ-ELLAN005
Model: NETWORK
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 900MM
Overall Width: 600MM
Rack Units: 44U
Seismic Rating: NO
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items