ETM-7B-G - CORNING - Pretium EDGE Solutions | Anixter
ETM-7B-G | CORNING

CORNING | ETM-7B-G | Pretium EDGE Solutions Tap Module, Single-mode (OS2), 70/30 split ratio (live/tap), 12-F LC duplex ports, one pinned MTP adapter labeled LIVE, one pinned red MTP adapter labeled TAP

  • Manufacturer # ETM-7B-G
  • Anixter #493506
Connector Type: LC
Type: COUPLER / ADAPTER
Description

Pretium EDGE Tap Modules, part of Pretium EDGE Solutions for data centers and storage area networks, enable passive optical tapping of the network while reducing downtime and link loss, and while increasing rack space utilization and density compared to other optical tap options. Unlike other passive optical taps that must be added as a separate device in the network link, the Pretium EDGE Tap Module integrates the coupler technology for passive optical tapping into a structured cabling component-- the module. Monitored ports can be added without distrupting the system's live traffic, and elimination of the tap as a separate device reduces insertion loss in the link.
Pretium EDGE Tap Modules use an advanced splitter technology for multimode to r educe insertion loss compared to traditional splitter technology. Featuring the Pretium EDGE Solutions high-density module footprint, Pretium EDGE Tap Modules enable up to 72 monitored links per 1 rack unit, and they fit seamlessly into Pretium EDGE So lutions hardware for maximum cable management and better utilization of rack space.

Applications

Data Center LAN/SAN

Specifications
  • Fiber Category: Single-mode (OS2)
  • Product Type (FOH): Panels and Modules
  • Polarity: Universal
  • Adapter Color Back: Black/Red
  • Adapter Color Front: Blue
  • Adapter Type Back: MTP
  • Adapter Type Front: Shuttered LC
  • Fiber Count: 12
  • Number of Adapters per Panel: 6
  • Connector Type (Conn A): LC duplex
  • Ferrule Material (Conn A): Ceramic
  • Connector Type (Conn B): MTP (pinned)
  • Ferrule Material (Conn B): Composite
  • Dimensions (HxWxD) (Metric-mm): 12x90x165 mm
  • Dimensions (HxWxD) (US): 0.463x3.53x6.50 in
  • LC Connector Insertion Loss: 0.50 dB
  • MTP Connector Insertion Loss: 0.75 dB
  • Splitter Loss for Tap Modules: 2.0 dB LIVE / 6.0 dB TAP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items