EVID 3.2T - ELECTRO-VOICE - Speaker, Dual | Anixter
EVID 3.2T | ELECTRO-VOICE

ELECTRO-VOICE | EVID 3.2T | Speaker, Dual two-way surface-mount loudspeaker, Twin 3.5" Woofer and 7.5" Direct Radiator Dome (SOLD 2 PER BOX)

  • Manufacturer # EVID 3.2T
  • Anixter #424150
Type: PROCESSOR
Description

EVID premium commercial loudspeakers bring best-in-class sonic characteristics and stunning high fidelity. The "T"-designated version has an internal 70 V or 100 V line transformer.

Must be a reseller to purchase this product.

Features
  • Ultra-compact full-range
  • Vented LF enclosure
  • 0.75" titanium diaphragm HF driver with neodymium magnetic structure
  • Full-bandwidth overload protection (LF and HF)
  • Elliptical weather-resistant ABS enclosure
  • Paintable black or white finish
  • Magneticallyelded for video applications
  • Strong-Arm Mount for easy, flexible aiming
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items