EXT-ANT-RPSMA - NETSCOUT - External | Anixter
EXT-ANT-RPSMA | NETSCOUT

NETSCOUT | EXT-ANT-RPSMA | External Directional Antenna, RSMA connector

  • Manufacturer # EXT-ANT-RPSMA
  • Anixter #897826
Type: WIRELESS LAN TESTER
Features
  • Antenna, frequency range 2.4 - 2.5 and 4.9 - 5.9 GHz
  • Minimum gain 5.0 dBi peak in the 2.4 GHz band, and 7.0 dBi peak in the 5 GHz band
  • Reverse-polarity SMA plug
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items