EZD22 | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | EZD22 | EZ-Path Series 22 fire-rated device kit - includes one series 22 device (1.5 in. x 1.5 in. x 10.5 in.), one pair (2) wall plates and labels

  • Manufacturer # EZD22
  • Anixter #280114
Type: FIRE STOP
Description

For new or existing cable applications, the EZ-Path system is the easy-to-install solution for penetrating fire-rated walls and floors. This low-leakage device remains fire- and leakage-safe whether empty or 100 percent visually filled. Cables can be added or changed without the need to remove and reinstall firestopping materials. The compact square design (available in three sizes) provides greater cable loading than a conventional sleeve. EZ-Path devices can be installed individually or ganged together for additional capacity, segregation of cables and cable management. EZ-Path fire rated pathway installations offer UL Classified floor and wall systems for up to four hours. The device is traditionally safety orange and comes with wall labels for easy identification. From installation (empty) to 100 percent visual fill, it continuously remains firestopped and compliant.

Features
  • No firestopping required: always firestopped
  • Self-contained firestop system
  • Automatically adjusts to cable loads
  • Easy moves, adds, and changes
  • Splits apart for retrofitting
  • UL Classified up to four hours
  • Available in three sizes (Series 22, 33 and 44+)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items