F1010GPA - HOFFMAN ENCLOSURES INC - Panel | Anixter
F1010GPA | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F1010GPA | Panel Adapter, Lay-In NEMA Type 1 Flat-Cover Wireway, 10" H x 10" W, Gray Painted Steel

  • Manufacturer # F1010GPA
  • Anixter #446553
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

A flanged fitting which allows the wireway to be securely connected to an enclosure.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items