F11SSVR - COMMSCOPE ENTERPRISE SOLUTIONS - | Anixter
F11SSVR | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | F11SSVR | 75 Ohm Coaxial Drop Cable, Series 11, NEC Riser, black flame retardant PVC jacket

  • Manufacturer # F11SSVR | 7764604
  • Anixter #472142
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: RISER
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Specifications
  • Coaxial Drop Cable
  • Jacket Material: Fire Retardant PVC
  • Center Conductor Material: Copper-Clad Steel
  • Dielectric Material: Foam PE
  • Braid Coverage: 60% (Inner Shield), 40% (Outer Shield)
  • Braid Gauge: 34 AWG
  • Inner Shield Material: Aluminum (Braid), Aluminum/Polymer/Aluminum Bonded (Tape)
  • Outer Shield Material: Aluminum (Braid), Aluminum/Polymer/Aluminum (Tape)
  • Diameter Over Center Conductor: 0.064 Inch (1.626 mm) Nominal
  • Diameter Over Dielectric: 0.280 Inch (7.112 mm) Nominal
  • Diameter Over Inner Shield (Tape): 0.287 Inch (7.290 mm) Nominal
  • Diameter Over Jacket: 0.407 Inch (10.338 mm) Nominal
  • Jacket Thickness: 0.0370 Inch (0.9398 mm) Nominal
  • DC Resistance: 12.50 Ohm/kft (Inner Conductor, Nominal), 3.70 Ohm/kft (Outer Conductor, Nominal), 16.20 Ohm/kft (Loop, Nominal)
  • DC Resistance Note: Nominal Values Based On A Standard Condition Of 20 deg C (68 deg F)
  • Capacitance: 53.1 pF/m (16.2 pF/ft)
  • Characteristic Impedance: 75 Ohm
  • Characteristic Impedance Tolerance: +/-3 Ohm
  • Nominal Velocity of Propagation (NVP): 85%
  • Environmental Space: Riser
  • Shield Construction Type: Quad Shield
  • Center Conductor Gauge: 14 AWG
  • Center Conductor Type: Solid
  • Jacket Color: Black
  • Jacket Marking: Feet
  • Frequency Band: 5 - 1000 MHz
  • Attenuation: 1.25 - 14.27 dB/100 m (0.38 - 4.35 dB/100 ft)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items