F11SSVV - COMMSCOPE ANDREW SOLUTIONS - | Anixter
F11SSVV | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | F11SSVV | 75 Ohm Coaxial Drop Cable, Series 11, black flame retardant PVC jacket

  • Manufacturer # F11SSVV | 7464604/10/A/JL
  • Anixter #472143
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: COPPER CLAD STEEL
Conductor Size: 14 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: QUAD SHIELD (F/B+F/B)
Specifications
  • Coaxial Drop Cable
  • Jacket Material: Fire Retardant PVC
  • Center Conductor Material: Copper-Clad Steel
  • Dielectric Material: Foam PE
  • Shield (Braid) Coverage: 60% (Inner), 40% (Outer)
  • Shield (Braid) Gauge: 34 AWG (Inner, Outer)
  • Shield Material: Braid: Aluminum (Inner and Outer); Tape: Aluminum/Polymer/Aluminum (APA) Bonded (Inner), Aluminum/Polymer/Aluminum (APA) (Outer)
  • Diameter Over Center Conductor Nominal: 1.626 mm (0.064 Inch)
  • Diameter Over Dielectric: 7.112 mm (0.280 Inch) Nominal
  • Diameter Over Inner Shield (Tape) Nominal: 7.290 mm (0.287 Inch)
  • Diameter Over Jacket Nominal: 10.338 mm (0.407 Inch)
  • Jacket Thickness: 0.9398 mm (0.0370 Inch) Nominal
  • DC Resistance Inner Conductor Nominal: 12.50 Ohm/kft
  • DC Resistance Outer Conductor Nominal: 3.70 Ohm/kft
  • DC Resistance Loop Nominal: 16.20 Ohm/kft
  • Capacitance: 53.1 pF/m (16.2 pF/ft)
  • Characteristic Impedance: 75 Ohm
  • Characteristic Impedance Tolerance: +/-3 Ohm
  • Nominal Velocity Of Propagation (NVP): 0.85
  • Environmental Space: Indoor
  • Shield Construction Type: Quad Shield
  • Center Conductor Gauge: 14 AWG
  • Center Conductor Type: Solid
  • Jacket Color: Black
  • Jacket Marking: Feet
  • Attenuation: 0.38 - 4.35 dB/100 ft (1.25 - 14.27 dB/100 m)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items