F121290EOUT - HOFFMAN ENCLOSURES INC - | Anixter
F121290EOUT | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F121290EOUT | 90-Degree Elbow-Outside Opening

  • Manufacturer # F121290EOUT
  • Anixter #446560
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

For continuous run with 90-degree turns. Top, bottom and outside covers removable.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items