F1212GAGV - HOFFMAN ENCLOSURES INC - | Anixter
F1212GAGV | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F1212GAGV | Galvanized Telescope Fitting

  • Manufacturer # F1212GAGV
  • Anixter #446429
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Length easily adjusts to approximately 12.00 in. (305 mm). No cutting or welding required.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items