F1ASXN-9612-10S - PANDUIT - High Density | Anixter
F1ASXN-9612-10S | PANDUIT

PANDUIT | F1ASXN-9612-10S | High Density Fiber Optic Cassette, QuickNet HDQ Series, 1 RU Angled, 96-Fiber S-Type Labeling With 12-Fiber OM3 10 GbE 50/125µm Multimode MPO to LC Pre-Terminated, Standard Method A

  • Manufacturer # F1ASXN-9612-10S
  • Anixter #443836
Connector Type: MPO - LC
Fiber Type: OM3
Number of Fibers: 96 FIBER
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items