F1ASZN-9612-10S - PANDUIT - High Density | Anixter
F1ASZN-9612-10S | PANDUIT

PANDUIT | F1ASZN-9612-10S | High Density Fiber Optic Cassette, QuickNet HDQ Series, 1 RU Angled, 96-Fiber S-Type Labeling With 12-Fiber OM4 10 GbE 50/125µm Multimode MPO to LC Pre-Terminated, Standard Method A

  • Manufacturer # F1ASZN-9612-10S
  • Anixter #443834
Connector Type: MPO - LC
Fiber Type: OM4
Number of Fibers: 96 FIBER
Type: MODULES
Features
  • Mounts to standard 19 Inch rack rails
  • Low insertion loss of 0.5 dB maximum, per optimized cassette and 0.75 dB maximum per standard cassette; ensures system meets IEEE 802.3ae maximum channel loss specification of = 26dB
  • Adapter housing colors follow TIA/EIA-568-C.3 suggested color identification scheme
  • Connect together with high-density female MTP cable assemblies as interconnection network
  • Significantly reduce installation time and labor by eliminating field connector termination
  • Factory terminated, assembled and 100% tested
  • Insertion loss data provided on every fiber cassette
  • Lifetime traceability of test data to a Q.C. number
  • 10Gig OM4 50/125 um fiber cassettes are tested per IEEE 802.3ae 10 GbE to support network transmission speeds up to 10 Gbps for link lengths up to 550 m at 850 nm; backward compatible with all 50/125 um (OM2) MPO or MTP system requirements
  • 1RU-Angled 96-fiber S-type labeling; 10 G Bits OM4 12-fiber MTP to LC pre-terminated - standard polarity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items