F1RCZN-9612-10S | PANDUIT

PANDUIT | F1RCZN-9612-10S | High Density Fiber Optic Cassette, QuickNet HDQ Series, 1 RU Angled, 96-Fiber C-Type Labeling With 12-Fiber OM4 10 GbE 50/125µm Multimode MPO to LC Pre-Terminated, Standard Method A

  • Manufacturer # F1RCZN-9612-10S
  • Anixter #443832
Connector Type: MPO - LC
Fiber Type: OM4
Number of Fibers: 96 FIBER
Type: MODULES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items