F1T0390400 - COPPERFIELD INC - 1/0 | Anixter
F1T0390400 | COPPERFIELD INC

COPPERFIELD INC | F1T0390400 | 1/0 (19X56/30) TC AWM 3499

  • Manufacturer # F1T0390400
  • Anixter #5MF-1011-EPDM-7.5KV
Conductor Material: TINNED COPPER
Conductor Size: 1/0
Conductor Stranding: 1064 STRANDS IN EACH CONDUCTOR
Insulation Color: BLACK
Insulation Material: EPDM-ETHYLENE PROPYLENE DIENE MONOMER
Product Type: UL STYLES 3000-3999
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
UL Style: UL TYPE AWM, STYLE 3499
Voltage Rating: 7500 VOLTS DC
Features
  • Annealed timmed copper conductor
  • Ethylene Propylene Diene-Monomer Insultation/Jacket
  • 125C, 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items