F22G90E - HOFFMAN ENCLOSURES INC - 90-degree | Anixter
F22G90E | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F22G90E | 90-degree Elbow, Lay-In NEMA Type 1 Flat-Cover Wireway, 2.50" H x 2.50" W, Gray Painted Steel

  • Manufacturer # F22G90E
  • Anixter #446582
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items