F33G22R - HOFFMAN ENCLOSURES INC - WW, TYPE | Anixter
F33G22R | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F33G22R | WW, TYPE 1, REDUCER 8X8 TO 6X6

  • Manufacturer # F33G22R
  • Anixter #446596
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Reduces wireway to a smaller size.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items