F33G90TX - HOFFMAN ENCLOSURES INC - | Anixter
F33G90TX | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F33G90TX | 90-degree elbow-tee-cross, 3.00 x 3.00 inches

  • Manufacturer # F33G90TX
  • Anixter #446599
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Forms left or right 90-degree turns. Can be used as a tee or cross. Use with open adapter for cable entrance in top and bottom. Includes two closure plates.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items