F3503/4 CL105 - ALPHA WIRE - 3/4" PVDF HEAT | Anixter
F3503/4 CL105 | ALPHA WIRE

ALPHA WIRE | F3503/4 CL105 | 3/4" PVDF HEAT SHRINK 2:1 AMS-DTL-23053/8 UL ROHS -55C TO +150C CLR

  • Manufacturer # F3503/4 CL105
  • Anixter #AFIT-350-3/4
Class: NO CLASS SPECIFIED
Decimal: .750 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: KYNAR-PVDF FLUORO-COPOLYMER
Max. Recovered I.D. (in.): 0.375
Military Color Code: CLEAR
Military Spec: MIL-I-23053/8
Min. Supplied I.D. (in.): 0.750
RoHS Compliant: YES
Size (in.): 3/4
Size By Inch Fractions: 3/4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.017
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items