F40012 NA103 - ALPHA WIRE - HEAT SHRINK | Anixter
F40012 NA103 | ALPHA WIRE

ALPHA WIRE | F40012 NA103 | HEAT SHRINK TUBING FEP TFE 12AWG -67 TO 204C 1:2:1 RATIO NATURAL 25 X 4FT PK

  • Manufacturer # F40012 NA103
  • Anixter #AFIT-400-12
Class: CLASS 1
Decimal: .118 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: TFE - TETRAFLOUROETHYLENE & PTFE
Max. Recovered I.D. (in.): 0.089
Military Color Code: CLEAR
Military Spec: MIL-I-23053/11
Min. Supplied I.D. (in.): 0.115
RoHS Compliant: YES
Size (AWG): 12
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.009
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items