F40016 NA103 - ALPHA WIRE - 16AWG FEP HEAT | Anixter
F40016 NA103 | ALPHA WIRE

ALPHA WIRE | F40016 NA103 | 16AWG FEP HEAT SHRINK 1.2:1 AMS-DTL-23053/11 ROHS -75C TO +200C NAT

  • Manufacturer # F40016 NA103
  • Anixter #AFIT-400-16
Class: CLASS 1
Decimal: .075 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: YES
Material/Type: FEP - FLUORINATED ETHYLENE PROPYLENE
Max. Recovered I.D. (in.): 0.061
Military Color Code: CLEAR
Military Spec: MIL-I-23053/11
Min. Supplied I.D. (in.): 0.075
RoHS Compliant: YES
Size (AWG): 16
Size By Inch Fractions: 3/4 INCH
Sleeving: NO
Spiral Wrap: NO
UL: NO
WALL TYPE: Single Or Dual: SINGLE WALL
Wall Thickness (in.): 0.009
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items