F44G120WK - HOFFMAN ENCLOSURES INC - Wireway | Anixter
F44G120WK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F44G120WK | Wireway Straight Section, Type 1, 4"H x 4"W x 120"D, Steel, Gray, with Knockouts

  • Manufacturer # F44G120WK
  • Anixter #446231
Components: STRAIGHT SECTION
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Available in lengths from 12.00 in. (305 mm), with or without knockouts.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items