F5E2-10M3Y - PANDUIT - Patch Cord, Duplex LC | Anixter
F5E2-10M3Y | PANDUIT

PANDUIT | F5E2-10M3Y | Patch Cord, Duplex LC to Duplex ST, 50um, PL-PL, Orange Jacket, 3m

  • Manufacturer # F5E2-10M3Y
  • Anixter #473649
Connector Type: ST COMPATIBLE - LC
Fiber Type: OM2
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

ST to LC multimode duplex patch cord, 1.6mm jacketed cable (two ST connectors on one end and one duplex LC connector on the other end) - 50/125µm

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items