F66GCPNKGV - HOFFMAN ENCLOSURES INC - | Anixter
F66GCPNKGV | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F66GCPNKGV | Galvanized closure plate without knockouts, 6.00 x 6.00 in.

  • Manufacturer # F66GCPNKGV
  • Anixter #438124
Components: FITTINGS
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Closes the end of a wireway section or run.

Features
  • Flat cover design
  • Open top assembly
  • Available with or without knockouts
  • Keyhole screw slots on flat covers
  • Knockouts on wireway sides
Applications

This galvanized wireway features an open design on one side so wires and cables can be laid in safely along the entire run without pulling. A variety of lengths and fittings accommodate design requirements.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items