F66T1120GVPWK - HOFFMAN ENCLOSURES INC - | Anixter
F66T1120GVPWK | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | F66T1120GVPWK | Wireway Straight Section, Type 1, 6"H x 6"W x 120"D, Steel, Gray, with Knockouts

  • Manufacturer # F66T1120GVPWK
  • Anixter #446317
Components: STRAIGHT SECTION
Finish: GREY
Material: STEEL
Type: CABLE ROUTING / WIRING DUCT
Description

Protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables p revents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items