F677TSVV - COMMSCOPE ENTERPRISE SOLUTIONS - | Anixter
F677TSVV | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | F677TSVV | 75 Ohm Coaxial Drop Cable, Series 6, Black Flame Retardant PVC Jacket

  • Manufacturer # F677TSVV | 7442103
  • Anixter #472239
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: YES
Screen/Shield Type: TRI SHIELD (F/B/F)
Specifications
  • Coaxial Drop Cable
  • Jacket Material: Fire Retardant PVC
  • Center Conductor Material: Copper-Clad Steel
  • Dielectric Material: Foam PE
  • Inner Shield Braid Coverage: 77%
  • Inner Shield Braid Gauge: 34 AWG
  • Inner Shield Material: Aluminum (Braid), Aluminum/Polymer/Aluminum Bonded (Tape)
  • Outer Shield Material: Aluminum/Polymer/Aluminum (Tape)
  • Diameter Over Center Conductor: 0.040 Inch (1.016 mm) Nominal
  • Diameter Over Dielectric: 0.180 Inch (4.572 mm) Nominal
  • Diameter Over Inner Shield (Tape): 0.187 Inch (4.750 mm) Nominal
  • Diameter Over Jacket: 0.278 Inch (7.061 mm) Nominal
  • Jacket Thickness: 0.030 Inch (0.762 mm) Nominal
  • DC Resistance: 30.50 Ohm/kft (Inner Conductor, Nominal), 6.40 Ohm/kft (Outer Conductor, Nominal), 36.90 Ohm/kft (Loop, Nominal)
  • DC Resistance Note: Nominal Values Based On A Standard Condition Of 20 deg C (68 deg F)
  • Capacitance: 53.1 pF/m (16.2 pF/ft)
  • Characteristic Impedance: 75 Ohm
  • Characteristic Impedance Tolerance: +/-3 Ohm
  • Nominal Velocity of Propagation (NVP): 85%
  • Environmental Space: Indoor
  • Shield Construction Type: Tri Shield
  • Center Conductor Gauge: 18 AWG
  • Center Conductor Type: Solid
  • Jacket Color: Black
  • Jacket Marking: Feet
  • Frequency Band: 5 - 1000 MHz
  • Attenuation: 1.90 - 21.49 dB/100 m (0.58 - 6.55 dB/100 ft)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items