F6D6P-3M1Y - PANDUIT - Patch Cord, FJ Plug | Anixter
F6D6P-3M1Y | PANDUIT

PANDUIT | F6D6P-3M1Y | Patch Cord, FJ Plug To SC Duplex Connector, 2-Fibers Multimode OM1 62.5/125µm, Riser Rated, 3mm Jacketed, Orange Jacket, 1 MT

  • Manufacturer # F6D6P-3M1Y
  • Anixter #525386
Connector Type: FJ - SC
Fiber Type: OM1
Length: 1 M : 3.28 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

FJ plug to SC multimode duplex patch cord (one FJ plug on one end and two SC connectors on the other end) - 62.5/125µm, 1 meter long, Typical insertion loss per connection: 0.10 dB.

Features
  • Pass all TIA/EIA-568-B.3 performance requirements
  • Insertion loss per connection: 0.10 dB typical; 0.30dB maximum
  • Factory terminated and 100% tested for insertion loss
  • Insertion loss data recorded for every multimode patch cord
  • Lifetime traceability of test data to a Q.C. number on each patch cord
  • SC Duplex Patch Cords include SC Duplex Clips to maintain polarity
  • Highest quality flame retardant fiber optic cable with tight-buffered coating on each optical fiber
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items