F6D6P-3M3 - PANDUIT - OPTI-JACK PATCH CORD | Anixter
F6D6P-3M3 | PANDUIT

PANDUIT | F6D6P-3M3 | OPTI-JACK PATCH CORD DUPLEX PLUGS TO TWO SC PLUGS 62.5/125UM 3 MT

  • Manufacturer # F6D6P-3M3
  • Anixter #525387
Connector Type: FJ - SC
Fiber Type: OM1
Length: 3 M : 9.84 FT.
Number of Fibers: 2 FIBER
Type: PATCH CORDS
Description

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items