F6SSVV - COMMSCOPE ENTERPRISE SOLUTIONS - 75 | Anixter
F6SSVV | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | F6SSVV | 75 OHM COAXIAL DROP CABLE, SERIES 6, BLACK FLAME RETARDANT PVC JACKET

  • Manufacturer # F6SSVV
  • Anixter #473745
Coax Construction: COAXIAL
Coax Type: SPECIAL 75 OHM DESIGNS
Conductor Material: COPPER CLAD STEEL
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FRPE-FLAME RETARDANT POLYETHYLENE
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Screen/Shield Type: DOUBLE BRAID SHIELD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items