F6TSVV | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | F6TSVV | 75 Ohm Coaxial Drop Cable, Series 6, Black Flame Retardant PVC Jacket

  • Manufacturer # F6TSVV | 7423603
  • Anixter #473794
Braid %: 60% BRAID COVERAGE
Braid Material: ALUMINUM
Coax Construction: COAXIAL
Coax Type: COAXIAL
Conductor Diameter: 0.04 INCHES
Conductor Material: COPPER CLAD STEEL
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: CM, CATV
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: NOT DECLARED
Screen/Shield Type: TRI SHIELD (F/B/F)
Description

For more than 30 years, CommScope has been a leader in the development and manufacture of the coaxial cable that keeps residential and commercial structures connected to advanced communications networks. Each foot of cable we produce is manufactured to our stringent specifications, as if it's the most important length we will ever produce. The result is a cable that can carry more bandwidth over longer distances, with customer-pleasing signal clarity

Specifications
  • Item: Coaxial Drop Cable
  • Jacket Material: Fire Retardant PVC
  • Center Conductor Material: Copper-Clad Steel
  • Dielectric Material: Foam PE
  • Inner Shield Coverage: 60% (Braid)
  • Inner Shield Gauge: 34 AWG (Braid)
  • Inner Shield Material: Aluminum (Braid), Alum/Polymer/Aluminum Bonded (Tape)
  • Outer Shield Material: Aluminum/Polymer/Aluminum (Tape)
  • Diameter Over Center Conductor: 0.040 Inch (1.016 mm) Nominal
  • Diameter Over Dielectric: 0.180 Inch (4.572 mm) Nominal
  • Diameter Over Inner Shield (Tape): 0.187 Ih (4.750 mm) Nominal
  • Diameter Over Jacket: 0.278 Inch (7.061 mm) Nominal
  • Jacket Thickness: 0.030 Inch (0.762 mm) Nominal
  • DC Resistance: 30.50 Ohm/kft (Inner Conductor, Nominal), 7 Ohm/kft (Outer Conductor, Nominal), 37.50 Ohm/kft (Loop, Nominal)
  • DC Ristance Note: Nominal Values Based On A Standard Condition Of 20 deg C (68 deg F)
  • Capacitance: 53.1 pF/m (16.2 pF/ft)
  • Characteristic Impedance: 75 Ohm
  • Characteristic Impedance Tolerance: +/-3 Ohm
  • Nominal Velocity of Propagation (NVP): 85%
  • Environmen Space: Indoor
  • Shield Construction Type: Tri Shield
  • Center Conductor Gauge: 18 AWG
  • Center Conductor Type: Solid
  • Jacket Color: Black
  • Jacket Marking: Feet
  • Frequency Band: 5 - 1000 MHz
  • Attenuation: 1.90 - 21.49 dB/100 m (0.58 - 6.55 dB/100 ft)
Tech. Info & Standards

CATV; CM; NEC Article 800; NEC Article 820; RoHS 2011/65/EU Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items