F91BN1NNNSNM001 - PANDUIT - Fiber Optic | Anixter
F91BN1NNNSNM001 | PANDUIT

PANDUIT | F91BN1NNNSNM001 | Fiber Optic Patch Cord, OS1/OS2, 1-Fiber, 900 Micrometer Buffer, LC, Pigtail, Standard IL, 1 Meter

  • Manufacturer # F91BN1NNNSNM001
  • Anixter #595978
Connector Type: LC - PIGTAIL
Fiber Type: OS2
Length: 1 M : 3.28 FT.
Number of Fibers: 1 FIBER
Type: PIGTAIL
Features
  • Fiber Optic Patch Cords and Pigtails Provide Interconnect and Cross Connect of Applications Over Installations in Entrance Facilities, Telecommunications Rooms, Data Centers and at the Desk
  • Patch Cords Support Network Applications in Main, Horizontal a nd Equipment Distribution Areas and are Available in Riser (OFNR) and Low Smoke Zero Halogen (LSZH) Rated Jacket Materials to Comply with Local Cabling Ordinances
  • Pre-Terminated Fiber Optic Pigtails Support Fusion Splice Field Termination Applications
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items