F9UYPE5E5AAF021 | PANDUIT

PANDUIT | F9UYPE5E5AAF021 | HD Flex Fiber Trunk, OS2, 24-Fiber, MPO Female to MPO Female, Plenum, Method A, Std IL, Pulling Eye, 21 FT

  • Manufacturer # F9UYPE5E5AAF021
  • Anixter #874893
Connector Type: MPO FEMALE - MPO FEMALE
Fiber Type: OS2
Length: 21 FT. : 6.4 M
Number of Fibers: 24 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items