FAP6WST - PANDUIT - FAP with 6 ST Simplex mm | Anixter
FAP6WST | PANDUIT

PANDUIT | FAP6WST | FAP with 6 ST Simplex mm Adapters Phos

  • Manufacturer # FAP6WST
  • Anixter #520721
Connector Type: ST-COMPATIBLE
Enclosure Type: OPTICOM
Fiber Count: 6
Description

Fiber adapter panel with 6 ST adapters with phosphorus bronze sleeves for use with Opticom Enclosures, trays or drawers, color : black.

Features
  • Loaded with TIA/EIA-604 FOCIS-2 compatible adapters
  • Exceed TIA/EIA-568-B.3 requirements
  • Snap quickly into the front of all Opticom(TM) components
  • Choice of phosphor bronze or zirconia ceramic split sleeves to fit specific network requirements; zirconia ceramic split sleeves are recommended for OM3 multimode and OS1/OS2 single-mode applications
  • ST adapters are also available in Mini-Com(TM) Modules, or separately to provide a complete ST system solution
Specifications
  • Fiber Adapter Panel
  • Number Of Ports: 6
  • Sleeve Type: Split
  • Sleeve Material: Phosphor Bronze
  • Includes: Loaded With (6) ST Simplex Multimode Fiber Optic Adapters
  • Dimension: 4.30 Inch Length x 1.38 Inch Width x 1.16 Inch Depth (109.1 mm x 35.2 mm x 29.3 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items