FAPB - PANDUIT - Blank FAP | Anixter
FAPB | PANDUIT

PANDUIT | FAPB | Blank FAP

  • Manufacturer # FAPB
  • Anixter #521095
Connector Type: BLANK
Description

Blank fiber adapter panel, Reserves fiber adapter panel space for future use, snaps quickly into the front of all Opticom components.

Features
  • Reserves fiber adapter panel space for future use
  • Snaps quickly into the front of all Opticom(TM) components
Specifications
  • Blank Fiber Adapter Panel
  • Dimension: 4.30 Inch Length x 1.39 Inch Width x 0.77 Inch Depth (109.1 mm x 35.3 mm x 19.6 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items