FAPH0412BLMPO - PANDUIT - Fiber Optic | Anixter
FAPH0412BLMPO | PANDUIT

PANDUIT | FAPH0412BLMPO | Fiber Optic Adapter Panel, Opticom, Four Key-up/Key-down MPO Adapters, Oriented Horizontally, Black

  • Manufacturer # FAPH0412BLMPO
  • Anixter #443701
Connector Type: MTP
Enclosure Type: OPTICOM
Fiber Count: 4
Description

MPO/MPO* FAP loaded with four MPO/MPO* fiber optic adapters; silkscreened for horizontal orientation of 12-fiber MPO or MPO* connectors.

Features
  • Loaded with TIA/EIA-604 FOCIS-5 compliant adapters
  • Exceed TIA/EIA-568-C.3 requirements
  • Silkscreened for horizontal or vertical orientation
  • Designed for multimode or single-mode MPO or MPO* connectors, patch cords, or cable assemblies
  • Snap quickly into the
Specifications
  • MPO Fiber Optic Adapter Panel
  • Color: Black
  • Includes: Loaded With Four Key-Up/Key-Up MPO Fiber Optic Adapters; Oriented Horizontally
  • Dimension: 4.30 Inch Length x 1.4 Inch Width x 0.8 Inch Depth (109 mm x 35 mm x 21 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items