FAPV0412BLMPO | PANDUIT

PANDUIT | FAPV0412BLMPO | Fiber Optic Adapter Panel, Opticom, Four Key-up MPO Adapters, Oriented Vertically, Black

  • Manufacturer # FAPV0412BLMPO
  • Anixter #443707
Connector Type: MTP
Enclosure Type: OPTICOM
Fiber Count: 6
Description

MPO/MPO* FAP loaded with six MPO/MPO* fiber optic adapters; silkscreened for vertical orientation of 12-fiber MPO or MPO* connectors.

Features
  • Loaded with TIA/EIA-604 FOCIS-5 compliant adapters
  • Exceed TIA/EIA-568-C.3 requirements
  • Silkscreened for horizontal or vertical orientation
  • Designed for multimode or single-mode MPO or MPO* connectors, patch cords, or cable assemblies
  • Snap quickly into the
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items