FBC-002 | CORNING

CORNING | FBC-002 | Unicam Connector Score And Snap Cleaver

  • Manufacturer # FBC-002
  • Anixter #440187
Fiber Type: CLEAVER/SCRIBE
Type: FIBER
Description

The FBC-002 Basic Cleaver is a handheld cleaver designed for the easy installation of single-fiber UniCam Connectors and is included in the UniCam Basic Installation Tool Kit. This basic cleaver incorporates all of the same features found in typical sc or

Features
  • Cleaver is a Handheld Cleaver De-Signed for the Easy Installation of Single Fiber UniCam Connectors and is Included in the UniCam Basic Installation Tool Kit
  • Simply Load the Fiber, Score and Cleave
  • No Custom Fiber Handlers are Required
Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: No-Epoxy/No-Polish
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items