FBC-007 - CORNING - UniCam Connector Flat | Anixter
FBC-007 | CORNING

CORNING | FBC-007 | UniCam Connector Flat Cleaver

  • Manufacturer # FBC-007
  • Anixter #444620
Fiber Type: CLEAVER/SCRIBE
Type: FIBER
Description

The Pretium Cleaver is a handheld, ergonomically designed, precision cleaver enabling easy installation of UniCam Connectors. The cleaver provides consistent cleaves regardless of operator skill level. It uses a dual clamp for precision and a diamond blade for superior cleaving.

Specifications
  • Product Type (FOJP): Connector Tools and Tool Kits
  • Technology: No-Epoxy/No-Polish
Tech. Info & Standards

Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items