FBC2X2LG - PANDUIT - Coupler, 2" x 2" (50mm | Anixter
FBC2X2LG | PANDUIT

PANDUIT | FBC2X2LG | Coupler, 2" x 2" (50mm x 50mm), FiberRunner, Light Grey

  • Manufacturer # FBC2X2LG
  • Anixter #780169
Components: COUPLERS / JUNCTIONS
Finish: GREY
Material: PLASTIC
Type: CABLE ROUTING / WIRING DUCT
Features
  • Pre-assembled to provide fast mechanical assembly of components
  • No tools required for installation; bolts loosen for component disassembly
  • For other standard colors replace suffix LG (Light Grey) with YL (Yellow), OR (Orange) or BL (Black)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items