FC-2-215-1CA - MIDDLE ATLANTIC PRODUCTS - | Anixter
FC-2-215-1CA | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | FC-2-215-1CA | Thermostatic Fan Controller, Standalone, Flexible Mount, 120 Volt, 4.11" Width x 2.7" Width x 8.54" Height, Black Powder Coated, With (2) 1-15R Outlet

  • Manufacturer # FC-2-215-1CA
  • Anixter #485916
Type: AIRFLOW/THERMAL MANAGEMENT
Features
  • Mounts to Rack Rail Brackets or any Flat Surface
  • Has Two Controlled Outlets for Fans Plus Two 15 Ampere Convenience Outlets
  • Proportional Speed Thermostatic Control Extends Equipment and Fan Life
  • Can Control up to Four Fans Based on the Temperature in he Enclosure
  • Features Three Temperature Ranges and Proportional/Full on Switch
  • Flexible Mounting with 2 Controlled Fan Outlets and 2 Utility Outlets
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items