FC9-12-10BY - PANDUIT - Adapter Cassette, | Anixter
FC9-12-10BY | PANDUIT

PANDUIT | FC9-12-10BY | Adapter Cassette, Six SC Simplex Aqua Adapters To Male MPO, 12-Fibers OM1 62.5/125µm Multimode, Method A, Flipped Pair

  • Manufacturer # FC9-12-10BY
  • Anixter #450695
Connector Type: LC - MPO
Fiber Type: OS1
Number of Fibers: 12 FIBER
Type: MODULES
Description

Six LC duplex adapters to one male MPO*; 12-fiber pre-terminated MPO* cassette provides low insertion loss of 1.0 dB max. per fiber; single-mode (OS1/OS2) fiber.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items