FCS-01U - CORNING - 12/48 FIBER RACKMOUNT | Anixter
FCS-01U | CORNING

CORNING | FCS-01U | 12/48 FIBER RACKMOUNT ENCLOSURE 19 INCH WIDE 1-U RACK MOUNT SPACE ADD FOR USE WITH FCS/FCT PANEL LANSCAPE

  • Manufacturer # FCS-01U
  • Anixter #520796
Connectorized Fibers: 48
Loaded: UNLOADED
Type: RACK MOUNT
Description

Fiber Connector Shelf, empty, 1U, 19", rack-mountable, sliding, accommodates 12, 24 or 48 fibers. For splicing or field connectorization.Cable entry and organizers for a correct cable routing are included. Dimensions (HxWxD): 4.45 cm x 44.13 cm x 31.12 cm.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items