FCX-12-3BY - PANDUIT - 12-fiber Cassette OM3 | Anixter
FCX-12-3BY | PANDUIT

PANDUIT | FCX-12-3BY | 12-fiber Cassette OM3 50µm 6 Duplex SC To 1 MTP, Modified Method A - Pair Flipped

  • Manufacturer # FCX-12-3BY
  • Anixter #473367
Connector Type: SC DUPLEX
Fiber Count: 12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items