FDXLCLC52-MXF125 | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | FDXLCLC52-MXF125 | LazrSPEED 550 LC to LC, Fiber Patch Cord, 3.0 mm Duplex, Plenum, 125 FT

  • Manufacturer # FDXLCLC52-MXF125
  • Anixter #459452
Connector Type: LC - LC
Fiber Type: OM4
Length: 125 FT. : 38.1 M
Number of Fibers: 2 FIBER
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items