FFLEX3 SL008 - ALPHA WIRE - 0.198" ID SR | Anixter
FFLEX3 SL008 | ALPHA WIRE

ALPHA WIRE | FFLEX3 SL008 | 0.198" ID SR HEAT SHRINK 1.7: AMS-DTL-23053 UL ROHS -50C TO +200C GRY

  • Manufacturer # FFLEX3 SL008
  • Anixter #AFIT-FLEX-3-25
Class: NO CLASS SPECIFIED
Decimal: 3.00 INCH
Dual: NO
Heat Shrink: YES IS SHRINK TUBING
MIL SPEC: NO
Material/Type: SIL-SILICON RUBBER
Military Color Code: GRAY(GREY)
RoHS Compliant: YES
Size By Inch Fractions: 3 INCH
Sleeving: NO
Spiral Wrap: NO
UL: YES
WALL TYPE: Single Or Dual: SINGLE WALL
ZIPPER: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items