FG1EI5.0-A - PANDUIT - Single Wire Floor | Anixter
FG1EI5.0-A | PANDUIT

PANDUIT | FG1EI5.0-A | Single Wire Floor Guard, 5 FT., Electric Ivory

  • Manufacturer # FG1EI5.0-A
  • Anixter #508213
Color: IVORY
Components: ACCESSORIES
Length: 5'
Features
  • Accessory to route cables over carpet, concrete, or tile to prevent tripping
  • Flexible vinyl material can be easily cut to specific lengths
  • Cables route through underside of product
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items