FG3BL5.0-A | PANDUIT

PANDUIT | FG3BL5.0-A | FLOOR GUARD USED TO COVER WIRING ROUTED OVER FLOORS ELEC BLACK 5FT ROHS

  • Manufacturer # FG3BL5.0-A
  • Anixter #450304
Channel: SINGLE
Color: BLACK
Components: ACCESSORIES
Latching: NO
Length: 5'
Type: NON-METALLIC
Description

This part is discontinued by supplier with no replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items