FG5BL5.0-A - PANDUIT - Flexible Vinyl | Anixter
FG5BL5.0-A | PANDUIT

PANDUIT | FG5BL5.0-A | Flexible Vinyl material used to route cabling over carpet, tile, and concrete. Product available in 5' Strips, Black, For multiple or larger cables.

  • Manufacturer # FG5BL5.0-A
  • Anixter #461247
Color: BLACK
Components: ACCESSORIES
Latching: NO
Length: 5'
Description

Flexible vinyl material used to route cabling over carpet, tile, and concrete. Product available in 5' and 25' rolls.

Features
  • Accessory to route cables over carpet, concrete, or tile to prevent tripping
  • Flexible vinyl material can be easily cut to specific lengths
  • Cables route through underside of product
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items