FGS-FRH-4/4ADP - COMMSCOPE - Adapter Kit, | Anixter
FGS-FRH-4/4ADP | COMMSCOPE

COMMSCOPE | FGS-FRH-4/4ADP | Adapter Kit, 4"X4", Yellow Adapter Lightrax To Fiberguide

  • Manufacturer # FGS-FRH-4/4ADP
  • Anixter #534194
Components: COUPLERS / JUNCTIONS
Finish: YELLOW
Material: PVC
Type: CABLE ROUTING / WIRING DUCT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items